Shop All Pens
Pentel
Alloy RT Retractable Liquid Gel Pen, .7m
Mfr # BL407LS-A
Zoro # G9740999
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Color Barrel: Aquamarine
- Tip Size 0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Tip Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Gel |
Color | Barrel: Aquamarine |
Item | Pen |
Features | Aquamarine Barrel |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Aquamarine |
Pen Sub-Brand & Product Family | EnerGel® Alloy RT |
Pen Ink Color(s) | Black |
Pen Grip Type | Textured Metal |
Pen Style | Retractable |
Pen Tip Type | Conical |
Description
Alloy RT Retractable Liquid Gel Pen,.7m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- BROTHER Label Printer, Overall Length 8-13/32" (QL-800)
- PENTEL Pentel Of America PENBK93C Pentel R S V P Rt Blue Retractable Ball Point Pen Medium (BK93-C)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK3 (BLP77BP3A)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- PILOT Pilot Refills for Pilot Dr. Grip Center of Gravity Pen (PIL77271)
- Pentel Pens