Shop All Filtration Accessories
Pentek
O-Ring, 151122
Mfr # 151122
Zoro # G207714295
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 11/16 in
- For Use With Big Blue
- Height 1/8 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentek
- MFR # 151122
- Zoro # G207714295
- UPC # 051678511220
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 5 11/16 in |
Height | 1/8 in |
Details
Item | O-Ring |
For Use With | Big Blue |
Material | EPDM |
Description
O-Ring, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 5 11/16 in, Height 1/8 in, For Use With Big Blue, Material EPDM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- KOHLER Post, Slide Bar (1033799-2MB)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3VPJKABCP)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- KOHLER Filter Block (1142538)
- ASAHI Replacement Screen, 3" Size (3186030)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- Pentek Filtration Accessories