Shop All Filtration Accessories
Pentek
O-Ring, 151120
Mfr # 151120
Zoro # G407714293
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Height 1/8 in
- Compatible Mfr. Model Number 241
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentek
- MFR # 151120
- Zoro # G407714293
- UPC # 051678511206
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 4 in |
Height | 1/8 in |
Details
Item | O-Ring |
Compatible Mfr. Model Number | 241 |
Material | EPDM |
Description
O-Ring, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 4 in, Height 1/8 in, Compatible Mfr. Model Number 241, Material EPDM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 5 in Pipe Size (406050)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155305-75)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- PENTEK O-Ring, 151122 (151122)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- PENTAIR/PENTEK Bag Housing, 15-7/10 In., 1 In NPT, 25 gpm (ES31NA6L10-75)
- PENTAIR/OMNIFILTER Heavy Duty Water Filter Housing Wrench (OW50-DC6-S18)
- Pentek Filtration Accessories