Shop All Filtration Accessories
Pentek
Bag Filter Housing, 22" H, 8" Dia, 2 Size
Mfr # 156572-75
Zoro # G4450355
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Bottom
- Cover Type Eyebolt Closure
- Connection 2 in (F)NPT
- Housing Dia. 8 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentek
- MFR # 156572-75
- Zoro # G4450355
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Housing Dia. | 8 in |
Filter Bag Size | 2 |
Height | 22 in |
Overall Height | 22 in |
Overall Diameter | 8 in |
Bag Size | 2 |
Connection Size | 2 in |
Details
Item | Bag Filter Housing |
Outlet | Bottom |
Cover Type | Eyebolt Closure |
Connection | 2 in (F)NPT |
Housing Material | Aluminum |
Series | GP |
Outlet Position | Bottom |
Connection Type | NPT |
Connection Gender | Female |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 22 in, Overall Diameter 8 in, Cover Type Eyebolt Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 2, Housing Material Aluminum, Series GP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 2 In., Low Lead Bronze (UP502 2)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- ALFI BRAND ALFI brand AB1572-PC Wave Polished Chrome Sgl Lever Bathroom Faucet (AB1572-PC)
- PENTEK O-Ring, 151122 (151122)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- Pentek Filtration Accessories