Shop All Overload Relays
Pentalift
Overload Relays, Overload Relay 2.7A-4.2
Mfr # 060-0069
Zoro # G7828108
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentalift
- MFR # 060-0069
- Zoro # G7828108
- Country of Origin United States
- Category Overload Relays
Details
Item | Overload Relays,Overload Relay 2.7A-4.2 |
Description
Overload Relays,Overload Relay 2.7A-4.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- POWER FIRST Lighted Extension Cord, 12 AWG, 100 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1FD57)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- SIEMENS Overload Relay (3RU1136-4FB1)
- Pentalift Overload Relays