Shop All Overload Relays
Pentalift
Overload Relays, Overload Relay 2.7A-4.2
Mfr # 026-103
Zoro # G7827557
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 026-103
- Zoro # G7827557
- Country of Origin United States
- Category Overload Relays
Details
Item | Overload Relays,Overload Relay 2.7A-4.2 |
Description
Overload Relays,Overload Relay 2.7A-4.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIPPON Appliance Surge Protector (PROTECTAC)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- Pentalift Motor Controls