Shop All Grooved Pins
Pentalift
Headless Pins, 3/4"Od X 3-7/8" Headless
Mfr # 302-1026
Zoro # G7825852
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3/4 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 302-1026
- Zoro # G7825852
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,3/4"Od X 3-7/8" Headless |
Description
Headless Pins,3/4 In.Od X 3-7/8 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4882)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- Pentalift Grooved Pins