Shop All Grooved Pins
Pentalift
Headless Pins, 1"Od X 7-1/4" Headless, L
Mfr # 302-0415
Zoro # G7827417
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 in
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 302-0415
- Zoro # G7827417
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1 in |
Overall Length | 7 1/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Od X 7-1/4" Headless,L |
Description
Headless Pins,1 In.Od X 7-1/4 In. Headless,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.020.0020)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.100.0035)
- X1 TOOLS Wing Nut, 5/16"-18, 40 PK (X1E-CON-WIG-NUT-1030x40)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.050.0030)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.025.0024)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- Pentalift Grooved Pins