Shop All Grooved Pins
Pentalift
Headless Pins, 1"Od X 3-1/8" Headless Pi
Mfr # 302-0416
Zoro # G7826105
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 302-0416
- Zoro # G7826105
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1 in |
Overall Length | 3 1/8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Od X 3-1/8" Headless Pi |
Description
Headless Pins,1 In.Od X 3-1/8 In. Headless Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 1-1/2 in L, 10 PK (PK51618-112HH-01)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- Pentalift Grooved Pins