Shop All Grooved Pins
Pentalift
Headless Pins, 1/2"Od X 4-1/2" Headless
Mfr # 302-1023
Zoro # G7826568
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 302-1023
- Zoro # G7826568
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Od X 4-1/2" Headless |
Description
Headless Pins,1/2 In.Od X 4-1/2 In. Headless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.150.0400)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.040.0012)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4301)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- Pentalift Grooved Pins