Shop All Clevis Pins
Pentalift
Clevis Pins, 3/4"Od X 2-1/8" Clevis Pin
Mfr # 800-0169-1
Zoro # G7825037
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3/4 in
- Fastener Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentalift
- MFR # 800-0169-1
- Zoro # G7825037
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 2 1/8 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,3/4"Od X 2-1/8" Clevis Pin |
Description
Clevis Pins,3/4 In.Od X 2-1/8 In. Clevis Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWR)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M55010.100.0120)
- HHIP 0.275" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0275)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 1/2 In L (WWG-CLPZ-233)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 (WWGCLPZBP074)
- G.L. HUYETT Clevis Pin Grooved 3/8 x 2 SS300 PL (CLPGS-0375-2000)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- Pentalift Clevis Pins