Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H
Mfr # 255672-75
Zoro # G3527851
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 2 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255672-75
- Zoro # G3527851
- UPC # 51678672433
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 20 in |
Diameter | 2 7/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Inside Diameter | 1 in |
Outside Diameter | 2 7/8 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 10 micron, Flow Rate 2 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 20 in, Service Life 10,000 gal, Filter Media Carbon, For Use With 20 in Housings, Application Drinking Water, Cartridge Media Carbon, Filter Design Woven, Filter Type Sediment, Maximum Pressure 15 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek CFB, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-5/8" Idx1" Lapseal Armaflex Pipe Insul. 48/Ctn (BST15810)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (22UL11)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 400 Micron, 2-1/2" O.D., 9 7/8 in H (SF400-9.8BC444DB-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters (SGF-A1)
- Pentair/Pentek Water Filter Cartridges