Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 1 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H
Mfr # 255674-75
Zoro # G2898366
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 1 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255674-75
- Zoro # G2898366
- UPC # 51678674437
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Diameter | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 5 micron, Flow Rate 1 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 10,000 gal, Filter Media Carbon, For Use With 10 in Housings, Application Drinking Water, Cartridge Media Bonded PAC, Filter Design Woven, Filter Type Sediment, Maximum Temperature 180 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek CFB-Plus, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow Preventer Repair Kit (4A00510)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- JAY R. SMITH MANUFACTURING Hydrant Seat Wrench, 18 in. (5500SW-18)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm (255417-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (255671-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 70 Micron, 20 in H (155247-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (155360-75)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- Pentair/Pentek Water Filter Cartridges