Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 1 gpm, 10 Micron, 2-5/8" O.D., 9 3/4 in H
Mfr # C232X10TA-75
Zoro # G3549226
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 1 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # C232X10TA-75
- Zoro # G3549226
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Outside Dia. | 2-5/8" |
Filter Diameter | 2 5/8 in |
Overall Height | 9 3/4 in |
Diameter | 2 5/8 in |
Inside Diameter | 1 in |
Outside Diameter | 2 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 10 micron, Flow Rate 1 gpm, Inside Diameter 1 in, Outside Diameter 2 5/8 in, Overall Height 9 3/4 in, Service Life 2,000 gal, Filter Media Carbon, For Use With 10 in Housings, Application Drinking Water, Cartridge Media Carbon, Filter Design Woven, Filter Type Sediment, Maximum Pressure 15 psi, Maximum Temperature 180 Degrees F, Series CFB, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H (155359-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H (155227-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 100 Micron, 2-1/2" O.D., 9 7/8 in H (SF100-9.8BC444DB-75)
- PENTAIR/PENTEK Water Filter System, 10 gpm, 50 Micron, 13 1/8 in H (151084-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- AMERICAN FILTER CO 4 H, 6 PK (9002-AFC-RF-W2-6-68897)
- Pentair/Pentek Water Filter Cartridges