Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 1 gpm, 0.5 Micron, 2-7/8" O.D., 4 7/8 in H
Mfr # 155169-75
Zoro # G3402637
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 1 gpm
- For Use With 5 in Housings
- Height 4 7/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155169-75
- Zoro # G3402637
- UPC # 51678169438
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 4 7/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 4 7/8 in |
Diameter | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Micron Rating 0.5 micron, Flow Rate 1 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 7/8 in, Overall Height 4 7/8 in, Service Life 3,000 gal, Filter Media Carbon, For Use With 5 in Housings, Application Drinking Water, Cartridge Media Bonded PAC, Filter Design Woven, Filter Type Sediment, Maximum Temperature 180 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek CBC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ut447E Urinal Drain Cover Assembly Stai (THU3017)
- DANCO Faucet Handle For Pp (9D00088990)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-5/16" O.D., 9 3/4 in H (155901-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H (155357-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (155360-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 30 Micron, 4-1/2" O.D., 20 in H (155430-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 7 gpm, 25 Micron, 30 in H (155765-75)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- Pentair/Pentek Water Filter Cartridges