Shop All Water Filter Cartridges
Pentair/Pentek
String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H
Mfr # 155359-75
Zoro # G2769916
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 10 gpm
- For Use With 10 in Big Blue Housings
- Height 9 7/8 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair/Pentek
- MFR # 155359-75
- Zoro # G2769916
- UPC # 51678359433
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 3/4 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 9 7/8 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 9 7/8 in, Filter Media Polypropylene, For Use With 10 in Big Blue Housings, Application Drinking Water, Cartridge Media Polypropylene, Filter Design String Wound, Filter Type Sediment, Maximum Temperature 145 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek DGD, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Wax Seal W/Flange (7513)
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- NIBCO 2-1/2" NOM C Copper Union (733)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-5/8" O.D., 9 3/4 in H (C232X10TA-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (255492-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 75 Micron, 2-1/2" O.D., 9 7/8 in H (SF75-9.8BC444DB-75)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filters (1PK) Made by AFC (AFC-EWH-3000-1p-16643)
- Pentair/Pentek Water Filter Cartridges