Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 5 gpm, 50 Micron, 20 in H
Mfr # 155759-75
Zoro # G9582155
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, Water
- Flow Rate 5 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155759-75
- Zoro # G9582155
- UPC # 51678759431
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Filter Diameter | 2 21/64 in |
Overall Height | 20 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 3/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 50 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Housings, Application Food and Beverage, Water, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 175 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek Polydepth, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- AMERICAN STANDARD Metering Index Kit, Kohl Faucet, 1/4 In (M962391-0070A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H (155357-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H (155227-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255482-75)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP500 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7199)
- Pentair/Pentek Water Filter Cartridges