Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 5 gpm, 5 Micron, 9 7/8 in H
Mfr # 155014-75
Zoro # G9582161
original price:
$4.59
13% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 9 7/8 in
- Inside Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155014-75
- Zoro # G9582161
- UPC # 51678014431
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 1 13/64 in |
Filter Diameter | 2 3/8 in |
Overall Height | 9 7/8 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Filter Media Polypropylene, For Use With 10 in Housings, Application Chemical, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 145 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek P, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- JONES STEPHENS 1/2 Locknut Washer & Rosette Set (B10120)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 9 3/4 in H (155017-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 20 in H (255486-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- ILC Replacement for Ecoaqua Xwfe Filter, PK 6 (XWFE 6-PACK)
- Pentair/Pentek Water Filter Cartridges