Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 2 gpm, 50 Micron, 9 7/8 in H
Mfr # 155752-75
Zoro # G9582259
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, Water
- Flow Rate 2 gpm
- For Use With 10 in Housings
- Height 9 7/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155752-75
- Zoro # G9582259
- UPC # 51678752432
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 1 in |
Filter Diameter | 2 21/64 in |
Overall Height | 9 7/8 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 3/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 50 micron, Flow Rate 2 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Filter Media Polypropylene, For Use With 10 in Housings, Application Food and Beverage, Water, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 175 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek Polydepth, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW STREET 90 2""COPPER (W 62386)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- DELTA Robe Hook, 73835-SS (73835-SS)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 2-1/2" O.D., 20 in H (455894-75)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 5 Micron, 2-1/2" O.D., 4 7/8 in H (155022-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155305-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- AMERICAN FILTER CO AFC Brand AFC-RF-E1, Compatible to Kenmore 46-9999 Refrigerator Water Filters (1PK) Made by AFC (46-9999-AFC-RF-E1-1-92647)
- Pentair/Pentek Water Filter Cartridges