Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 2 gpm
Mfr # 255417-75
Zoro # G103664960
product price: $44.29
/ea
Sold in multiples of 6 for $265.74
$265.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 2 gpm
- For Use With 20 in Housings
- Service Life 5,000 gal
- Reduces Chloramine, Chlorine Taste and Odor, Sediment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255417-75
- Zoro # G103664960
- UPC # 051678002544
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Inside Diameter | 1 in |
Overall Length | 20 in |
Outside Diameter | 2 7/8 in |
Overall Height | 20 in |
Diameter | 2 7/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Drinking Water |
Flow Rate | 2 gpm |
For Use With | 20 in Housings |
Service Life | 5,000 gal |
Reduces | Chloramine, Chlorine Taste and Odor, Sediment |
Compatible Mfr. Model Number | 150069, 150544, 150552, 150560, 150564, 150568, 155070, 155326, 160166, 160168 |
RoHS Compliant | Yes |
Filter Design | Solid |
Filter Type | Carbon |
Micron Rating | 1 micron |
Maximum Temperature | 125 Degrees F |
Series | Pentek ChlorPlus |
Cartridge Media | Carbon, Polypropylene |
Filter Media | Carbon |
Item | Filter Cartridge |
Minimum Temperature | 40 Degrees F |
Shell Material | Polyethylene, Polypropylene |
Compatible Grainger Part Number | 1ECP5, 4BB52 |
Description
Filter Cartridge, Reduces Chloramine, Chlorine Taste and Odor, Sediment, Micron Rating 1 micron, Flow Rate 2 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 20 in, Service Life 5,000 gal, Filter Media Carbon, For Use With 20 in Housings, Application Drinking Water, Cartridge Media Carbon, Polypropylene, Compatible Mfr. Model Number 150069, 150544, 150552, 150560, 150564, 150568, 155070, 155326, 160166, 160168, Compatible with Grainger Part Number 1ECP5, 4BB52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (155053-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 100 Micron, 2-1/2" O.D., 9 7/8 in H (SF100-9.8BC444DB-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 30 Micron, 4-1/2" O.D., 20 in H (155430-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 30 gpm, 100 Micron, 2-1/2" O.D., 30 in H (SF100-30BC444DB-75)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- ARCTIC PURE PLUS Replacement for AR-10000-P system (K00493)
- Pentair/Pentek Water Filter Cartridges