Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 10 gpm, 300 Micron, 2-1/2" O.D., 9 7/8 in H
Mfr # SF300-9.8BC444DB-75
Zoro # G2908841
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Temperature Liquids
- Flow Rate 10 gpm
- For Use With 10 in Housings
- Height 9 7/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # SF300-9.8BC444DB-75
- Zoro # G2908841
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 9 7/8 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Sediment, Solids, Micron Rating 300 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 7/8 in, Filter Media Stainless Steel Mesh, For Use With 10 in Housings, Application High Temperature Liquids, Cartridge Media Stainless Steel, Filter Design Solid, Filter Type Sediment, Maximum Pressure 60 psi, Maximum Temperature 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 840 Micron, 2-1/2" O.D., 9 7/8 in H (SF840-9.8BC444DB-75)
- LEGEND VALVE 1-1/4 T5500LWNL LOCWING CURB S (314-266NL)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (255493-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 9 3/4 in H (155109-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H (155228-75)
- ILB GOLD Water Filter, Replacement For Everpure, Ev9275-70 Filter (EV9275-70 FILTER)
- Pentair/Pentek Water Filter Cartridges