Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H
Mfr # 155304-75
Zoro # G9582216
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155304-75
- Zoro # G9582216
- UPC # 51678304433
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Filter Diameter | 2 3/8 in |
Overall Height | 20 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Housings, Application Chemical, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 145 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek P, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (401420)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF14501A)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H (155227-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (255492-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- ISPRING Spin Down Filter Replacement Cartridge (FWSP50GR)
- Pentair/Pentek Water Filter Cartridges