Shop All Water Filter Cartridges
Pentair/Pentek
Solid Filter Cartridge, 10 gpm, 1 Micron, 30 in H
Mfr # 155228-75
Zoro # G9582225
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical
- Flow Rate 10 gpm
- For Use With 30 in Housings
- Height 30 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155228-75
- Zoro # G9582225
- UPC # 51678228432
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Filter Diameter | 2 3/8 in |
Overall Height | 30 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Overall Height 30 in, Filter Media Polypropylene, For Use With 30 in Housings, Application Chemical, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 145 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek P
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- INTERSTATE PNEUMATICS Brass 6 PK (FA614B-D6)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF3006)
- CENTRAL BRASS Central Brass 0868-Z Central Brass 3-Valve Tub/Shwr Set #0868-Z (70-0868)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 9 7/8 in H (155014-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 5 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H (155002-43)
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 7 gpm, 25 Micron, 30 in H (155765-75)
- ILB GOLD Water Filter, Replacement For Pentair, Ql3 Filter (QL3 FILTER)
- Pentair/Pentek Water Filter Cartridges