Shop All Water Filter Cartridges
Pentair/Pentek
Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H
Mfr # 255490-75
Zoro # G2913084
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 20 gpm
- For Use With 10 in Big Blue Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255490-75
- Zoro # G2913084
- UPC # 51678490433
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 9 3/4 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 9 3/4 in, Filter Media Resin-Impregnated Pleated-Cellulose Polyester, For Use With 10 in Big Blue Housings, Application Drinking Water, Cartridge Media Resin-Impregnated Cellulose and Polyester, Filter Design Pleated, Filter Type Sediment, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek ECP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CCY 1.5 WAND KIT SRSS (179574SRS)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29 (XTP024480)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 9 7/8 in H (SF10-9.8BC444DB-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 1 Micron, 9 7/8 in H (155748-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6055)
- Pentair/Pentek Water Filter Cartridges