Shop All Water Filter Cartridges
Pentair/Pentek
Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H
Mfr # 255484-75
Zoro # G2490363
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 10 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255484-75
- Zoro # G2490363
- UPC # 51678484432
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Outside Diameter | 2 5/8 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 9 3/4 in, Filter Media Resin-Impregnated Pleated-Cellulose Polyester, For Use With 10 in Housings, Application Drinking Water, Cartridge Media Resin-Impregnated Cellulose and Polyester, Filter Design Pleated, Filter Type Sediment, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek ECP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 4-1/2" O.D., 9 3/4 in H (155101-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 70 Micron, 20 in H (155247-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- PARKER String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK (15R30A)
- Pentair/Pentek Water Filter Cartridges