Shop All Water Filter Cartridges
Pentair/Pentek
Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-5/8" O.D., 9 3/4 in H
Mfr # 155038-75
Zoro # G2990294
original price:
$15.75
18% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial, Industrial, Residential
- Flow Rate 10 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 155038-75
- Zoro # G2990294
- UPC # 51678038437
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. | 2-5/8" |
Filter Diameter | 2 5/8 in |
Overall Height | 9 3/4 in |
Outside Diameter | 2 5/8 in |
Inside Diameter | 1 1/8 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 9 3/4 in, Filter Media Non-Woven Polyester, For Use With 10 in Housings, Application Commercial, Industrial, Residential, Cartridge Media Polyester, Filter Design Pleated, Filter Type Sediment, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Thermostatic And Pressure Balance Cartridge (401-107)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4" x 1-1/2", Pk12 (42-9025)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE22)
- MILWAUKEE TOOL Friction Ring, For Impact Wrench (44-90-1050)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (155583-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 7 gpm, 25 Micron, 30 in H (155765-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 5 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H (155002-43)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (255483-75)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12726)
- Pentair/Pentek Water Filter Cartridges