Shop All Filter Housings
Pentair/Pentek
Filter Housing, 3/4 In NPT, 1 Cartridge
Mfr # 150194-75
Zoro # G3234147
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 22 1/4 in
- Width (In.) 5 1/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material Nylon
- Head Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 150194-75
- Zoro # G3234147
- UPC # 51678501948
- Country of Origin Mexico
- Category Filter Housings
Dimensions
Height (In.) | 22 1/4 in |
Width (In.) | 5 1/8 in |
Size | 3/4 in NPT |
Length (In.) | 22 1/4 in |
Dia. (In.) | 5 1/8 in |
Connection Size | 3/4 in |
Overall Length | 22 1/4 in |
Overall Height | 22 1/4 in |
Overall Diameter | 5 1/8 in |
Overall Width | 5 1/8 in |
Description
Filter Housing, Housing Material Nylon, Flow Rate 20 gpm, Connection Size 3/4 in, Overall Height 22 1/4 in, Overall Diameter 5 1/8 in, Connection Type NPT, Overall Length 22 1/4 in, Overall Width 5 1/8 in, Application Industrial, Color Black, Features Durable, Head Material Nylon, Includes Cap, Sump And O-Ring, Maximum Pressure 125 psi, Maximum Temperature 125 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Male Coupler x FPT Thread (90.737.040)
- RID Rid 32985 Midget Tubing Cutter (32985)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- Pentair/Pentek Filter Housings