Shop All Filter Housings
Pentair/Pentek
Filter Housing, 30 In, 7-9/10 In W, 316L SS
Mfr # ESC5302NB6L10-75
Zoro # G0468216
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 43 11/16 in
- Width (In.) 7 7/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material 316L Stainless Steel
- Head Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # ESC5302NB6L10-75
- Zoro # G0468216
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 43 11/16 in |
Width (In.) | 7 7/8 in |
Size | 2 in FNPT |
Dia. (In.) | 7 7/8 in |
Connection Size | 2 in |
Overall Length | 43 1/4 in |
Overall Diameter | 7 7/8 in |
Overall Height | 43 3/4 in |
Overall Width | 7 7/8 in |
Description
Filter Housing, Housing Material 316L Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 43 3/4 in, Overall Diameter 7 7/8 in, Connection Type NPT, Overall Length 43 1/4 in, Overall Width 7 7/8 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 316L Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P512)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- DAYTON Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT (4KGZ9)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 6-7/10 In W, 304 SS (ESC3202NB410-75)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- BANJO 20 Mesh Screen (LS220)
- Pentair/Pentek Filter Housings