Shop All Filter Housings
Pentair/Pentek
Filter Housing, 30 In., 7-9/10 In W, 304 SS
Mfr # ESC5302NB410-75
Zoro # G0468225
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 43 11/16 in
- Width (In.) 7 7/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material 304 Stainless Steel
- Head Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair/Pentek
- MFR # ESC5302NB410-75
- Zoro # G0468225
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 43 11/16 in |
Width (In.) | 7 7/8 in |
Size | 2 in FNPT |
Dia. (In.) | 7 7/8 in |
Overall Width | 7 7/8 in |
Connection Size | 2 in |
Overall Diameter | 7 7/8 in |
Overall Length | 43 1/4 in |
Overall Height | 43 3/4 in |
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 43 3/4 in, Overall Diameter 7 7/8 in, Connection Type NPT, Overall Length 43 1/4 in, Overall Width 7 7/8 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 304 Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- DELTA Delta Woodhurst Tissue Holder, Stainless (73250-SS)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 9-4/5 In W, 316L SS (ESC7202NB6L10-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- Pentair/Pentek Filter Housings