Shop All Filter Housings
Pentair/Pentek
Filter Housing, 22-7/8" H, 5-1/8" W, Blue
Mfr # 150166-75
Zoro # G7801020
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 22 7/8 in
- Width (In.) 5 1/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 150166-75
- Zoro # G7801020
- UPC # 51678501665
- Country of Origin Mexico
- Category Filter Housings
Dimensions
Height (In.) | 22 7/8 in |
Width (In.) | 5 1/8 in |
Length (In.) | 5 1/8 in |
Dia. (In.) | 5 1/8 in |
Dimension (In.) | 22-7/8 x 5-1/8 |
Size | 3/4 in NPT |
Connection Size | 3/4 in |
Overall Length | 22 7/8 in |
Overall Width | 5 1/8 in |
Overall Height | 22 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 8 gpm, Connection Size 3/4 in, Overall Height 22 7/8 in, Overall Diameter 5 1/8 in, Connection Type NPT, Overall Length 22 7/8 in, Overall Width 5 1/8 in, Application Foodservice, Humidifying Systems, Pre- and Post-Reverse Osmosis Filtration, Recreational Vehicle, Residential, Color Blue, Compatible Mfr. Model Number 144012-00, 150295, 151011, 151118, 151120, 15117, 155003, Compatible with Grainger Part Number 4BA69, 4BA72
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.375 ID X 1.500 OD X 96.000 [Each] (TPCCL1.375X1.500X96.000)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/4 In OD (1512-125250-100)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- Pentair/Pentek Filter Housings