Shop All Filter Housings
Pentair/Pentek
Filter Housing, 20 In, 7-9/10 In W, 316L SS
Mfr # ESC5202NB6L10-75
Zoro # G0468231
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 33 7/8 in
- Width (In.) 7 7/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material 316L Stainless Steel
- Head Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # ESC5202NB6L10-75
- Zoro # G0468231
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 33 7/8 in |
Width (In.) | 7 7/8 in |
Size | 2 in FNPT |
Dia. (In.) | 7 7/8 in |
Overall Height | 33 7/8 in |
Overall Width | 7 7/8 in |
Overall Diameter | 7 7/8 in |
Connection Size | 2 in |
Overall Length | 33 7/8 in |
Description
Filter Housing, Housing Material 316L Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 33 7/8 in, Overall Diameter 7 7/8 in, Connection Type NPT, Overall Length 33 7/8 in, Overall Width 7 7/8 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 316L Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- LEGEND VALVE 1/2 X 14 T550 1/4 TURN NO LEAD (108-156NL)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- Pentair/Pentek Filter Housings