Shop All Filter Housings
Pentair/Pentek
Filter Housing, 12-5/8" H, 5-1/4" W, Clear
Mfr # 150071-75
Zoro # G7801011
original price:
$58.59
15% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 5/8 in
- Width (In.) 5 1/4 in
- Max. Pressure (PSI) 125 psi
- Housing Material Styrene Acrylonitrile
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 150071-75
- Zoro # G7801011
- UPC # 51678500712
- Country of Origin Mexico
- Category Filter Housings
Dimensions
Height (In.) | 12 5/8 in |
Width (In.) | 5 1/4 in |
Dimension (In.) | 12-5/8 x 5-1/4 |
Size | 3/4 in NPT |
Length (In.) | 5 1/4 in |
Dia. (In.) | 5 1/4 in |
Overall Diameter | 5 1/4 in |
Overall Height | 12 5/8 in |
Overall Width | 5 1/4 in |
Connection Size | 3/4 in |
Overall Length | 12 5/8 in |
Description
Filter Housing, Housing Material Styrene Acrylonitrile, Flow Rate 10 gpm, Connection Size 3/4 in, Overall Height 12 5/8 in, Overall Diameter 5 1/4 in, Connection Type NPT, Overall Length 12 5/8 in, Overall Width 5 1/4 in, Application Commercial, Industrial, Residential, Color Clear, Compatible Mfr. Model Number 150295, 150578, 151117, 151118, 151120, 155003, 244043, 244686, 244687, Compatible with Grainger Part Number 4BA69, 4BA72, Features Bracket-Mounted Cap with Pressure Relief
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC SLIP BUSHING, 1 X 3/4 IN (2900859)
- K&S PRECISION METALS Straight Copper Tubing, 3/16 in Outside Dia, 6 ft Length, Type K (9511-6)
- T&S BRASS Spring, 001479-45 (001479-45)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In, Length 10 In (156017-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 9-4/5 In W, 316L SS (ESC7202NB6L10-75)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- Pentair/Pentek Filter Housings