Shop All Filter Housings
Pentair/Pentek
Filter Housing, 1 In NPT, 1 Cartridge
Mfr # 150237-75
Zoro # G3249267
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 13 1/8 in
- Width (In.) 7 1/4 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 150237-75
- Zoro # G3249267
- UPC # 51678502372
- Country of Origin Mexico
- Category Filter Housings
Dimensions
Height (In.) | 13 1/8 in |
Width (In.) | 7 1/4 in |
Size | 1 in NPT |
Length (In.) | 13 1/8 in |
Dia. (In.) | 7 1/4 in |
Overall Diameter | 7 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 13 1/4 in |
Connection Size | 1 in |
Overall Length | 13 1/4 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 15 gpm, Connection Size 1 in, Overall Height 13 1/4 in, Overall Diameter 7 1/2 in, Connection Type NPT, Overall Length 13 1/4 in, Overall Width 7 1/2 in, Application Heavy-Sediment, High Flow, Color Blue, Compatible Mfr. Model Number 144258, 144259, 144368, 144928, 150061, 150296, 151122, 160210, 244718, 357639, 357640, SH144229, Compatible with Grainger Part Number 3ANY8, 4BA73, Features Accepts Up to 4 1/2 in Diameter Cartridges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- KOHLER Assembly, Cover (1068525-SN)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150194-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 9-4/5 In W, 316L SS (ESC7202NB6L10-75)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- Pentair/Pentek Filter Housings