Shop All Filter Bags
Pentair/Pentek
Filter Bag, Mesh, Poly, 220 gpm, 100m, PK20
Mfr # KEM100K12S-75
Zoro # G2968786
product price: $140.99
/pk 20, $7.05/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Polyester
- Filter Size 12
- Height 32 in
- Max. Flow 190 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KEM100K12S-75
- Zoro # G2968786
- UPC # 094704489209
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Bag Size | 12 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 190 gpm, Maximum Pressure 250 psi, Micron Rating 100 micron, Diameter 8 in, Material Polyester, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Single Layer Bag, Finish Natural, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 5 1/2 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX1)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 145 gpm (TM-2020B-LF-DT-RF)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- KOHLER Mechanical Mixing Valve (24154-RP)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 50m, PK5 (255132-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (KO10K3S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 300m, PK20 (255054-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- GREENSTORY GLOBAL Size #4 4.125" Dia x 14"L 200 Micron Liquid Filter Bag (GSGWFNMO200P4S)
- Pentair/Pentek Filter Bags