Shop All Filter Bags
Pentair/Pentek
Filter Bag, Mesh, Nylon, 50 gpm, 75m, PK20
Mfr # NMO75K4S-75
Zoro # G3030185
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 4
- Height 14 in
- Max. Flow 35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair/Pentek
- MFR # NMO75K4S-75
- Zoro # G3030185
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Bag Size | 4 |
Overall Length | 14 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 35 gpm, Maximum Pressure 250 psi, Micron Rating 75 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Single Layer Bag, Finish Natural, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ASCO Valve Rebuild Kit, For 3UL29 (310635)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 100 ft. L (ZUSA-HT-4930)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (155394-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 5m, PK20 (255063-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- GREENSTORY GLOBAL Size #9 5.625" Dia x 32"L 300 Micron Liquid Filter Bag (GSGWFNMO300P9S)
- Pentair/Pentek Filter Bags