Shop All Filter Bags
Pentair/Pentek
Filter Bag, Mesh, Nylon, 20 gpm, 250m, PK20
Mfr # NMO250K3S-75
Zoro # G2897377
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 3
- Height 8 in
- Max. Flow 20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair/Pentek
- MFR # NMO250K3S-75
- Zoro # G2897377
- UPC # 094704398297
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 3 |
Height | 8 in |
Diameter | 4 1/8 in |
Overall Length | 8 in |
Bag Size | 3 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 20 gpm, Maximum Pressure 250 psi, Micron Rating 250 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Features Single Layer Bag, Finish Natural, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1/2 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass (48750-PP-PB-G-47)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-4 (910-0340)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- BESTCARE 9 " Nickel Bronze/Cast Iron Floor Drain (WHFD-5RD-2NH)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (155394-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (NMO300K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 5m, PK5 (255138-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (255072-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- Pentair/Pentek Filter Bags