Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 90 gpm, 10m, PK20
Mfr # 255046-75
Zoro # G2502184
product price: $78.19
/pk 20, $3.91/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 1
- Height 16 1/2 in
- Max. Flow 55 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255046-75
- Zoro # G2502184
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 1 |
Height | 16 1/2 in |
Diameter | 7 in |
Bag Size | 1 |
Overall Length | 16 1/2 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 55 gpm, Maximum Pressure 200 psi, Micron Rating 10 micron, Diameter 7 in, Material Polypropylene, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902400)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20 (NMO300K3S-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 300m, PK20 (255108-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 200m, PK20 (KO200K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 50m, PK20 (255066-75)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- Pentair/Pentek Filter Bags