Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 50 gpm, 100m, PK10
Mfr # 255119-75
Zoro # G3133995
product price: $82.99
/pk 10, $8.30/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 1
- Height 16 1/2 in
- Max. Flow 40 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255119-75
- Zoro # G3133995
- UPC # 094700927897
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 1 |
Height | 16 1/2 in |
Diameter | 7 in |
Overall Length | 16 1/2 in |
Bag Size | 1 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 40 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 7 in, Material Polypropylene, Overall Length 16 1/2 in, Application High Efficiency, Bag Size 1, Collar Type Handle and Ring, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint, Surface Area 2 sq ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Escutcheon Oil Rubbed Bronze (11741ZB0)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT)
- LEGEND VALVE 1-1/4F1960 CE RING BAG of 10 (460-926)
- HONEYWELL Am100-Us-1Lf 1/2" Union Sweat (AM100-US-1)
- PENTAIR/PENTEK Filter Bag, Felt, Polyester, 90 gpm, 50m, PK20 (255043-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (155392-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 1m, PK5 (255127-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 25m, PK20 (KE25K12S-75)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 100m, PK10 (G2PE100-Q)
- Pentair/Pentek Filter Bags