Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 40 gpm, 50m, PK20
Mfr # 255102-75
Zoro # G3143305
product price: $92.29
/pk 20, $4.61/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 4
- Height 14 in
- Max. Flow 30 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255102-75
- Zoro # G3143305
- UPC # 094701090354
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Bag Size | 4 |
Overall Length | 14 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- SLOAN Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac (3362116)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00310)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (255072-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 10m, PK10 (255115-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 420 (150367-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- JET 708698 Replacement 30 Micron Filter Bag for DC-1100VX & DC-1200VX (708698-JET)
- Pentair/Pentek Filter Bags