Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 40 gpm, 50m, PK20
Mfr # 155392-75
Zoro # G2788861
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 420
- Height 18 in
- Max. Flow 40 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair/Pentek
- MFR # 155392-75
- Zoro # G2788861
- UPC # 051678392034
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 420 |
Height | 18 in |
Diameter | 4 in |
Bag Size | 420 |
Overall Length | 18 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 40 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 4 in, Material Polypropylene, Overall Length 18 in, Application High Flow, Bag Size 420, Collar Type Handle and Ring, Finish Glazed, For Use With 420 Series Pentek Housings, Maximum Temperature 200 Degrees F, Ring Material Polypropylene, Seam Type Welded, Surface Area 1 1/4 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Iron and Manganese Reducing Replacement Filter Cartridge (FM15B)
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8BI)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- GROHE Universal Spareparts Set Starlight Chrom (45167000)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 5m, PK5 (255138-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 1m, PK10 (255112-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 50m, PK10 (255125-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 (KO1K1S-75)
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 (255061-75)
- Pentair/Pentek Filter Bags