Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 40 gpm, 100m, PK20
Mfr # 255103-75
Zoro # G2720557
product price: $91.85
/pk 20, $4.59/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 4
- Height 14 in
- Max. Flow 30 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255103-75
- Zoro # G2720557
- UPC # 094700750822
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Overall Length | 14 in |
Bag Size | 4 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 1m, PK20 (KE1K1S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 100m, PK20 (255062-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (KO1K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 50m, PK20 (KE50K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 1m, PK20 (255168-75)
- JET Cb-1256, Replacement Collection Bag For (708699)
- Pentair/Pentek Filter Bags