Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 220 gpm, 75m, PK20
Mfr # KO75K12S-75
Zoro # G2949721
product price: $155.99
/pk 20, $7.80/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KO75K12S-75
- Zoro # G2949721
- UPC # 094704425955
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Bag Size | 12 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 75 micron, Diameter 8 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Coil 24DG -40-1836 Hydraulic Valve Coil (Coil 24DG -40-1836)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black (ZUSA-TF-PTC-541)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 10m, PK20 (255100-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20 (KEM800K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (255170-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 1m, PK10 (G1PE1-Q)
- Pentair/Pentek Filter Bags