Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 220 gpm, 50m, PK20
Mfr # KO50K12S-75
Zoro # G2857197
product price: $128.99
/pk 20, $6.45/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KO50K12S-75
- Zoro # G2857197
- UPC # 094704511603
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Bag Size | 12 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 8 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451.001.020)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Chrome (BIG-3TOF-C)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- SPEAKMAN Vacuum Breaker Repair Kit, Faucet (RPG05-0520)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20 (NMO300K3S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 100m, PK20 (255050-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 1m, PK10 (255112-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 300m, PK20 (255108-75)
- Pentair/Pentek Filter Bags