Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 200 gpm, 200m, PK20
Mfr # KO200K2S-75
Zoro # G2558227
product price: $175.99
/pk 20, $8.80/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 32 in
- Max. Flow 120 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KO200K2S-75
- Zoro # G2558227
- UPC # 094704539058
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 1/8 in |
Overall Length | 32 in |
Bag Size | 2 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 120 gpm, Maximum Pressure 200 psi, Micron Rating 200 micron, Diameter 7 1/8 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 300 (1LBZ6)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 50m, PK10 (255117-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (155384-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 75m, PK20 (NMO75K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 200m, PK20 (KE200K1S-75)
- Pentair/Pentek Filter Bags