Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 20 gpm, 200m, PK20
Mfr # KO200K3S-75
Zoro # G3205282
product price: $43.89
/pk 20, $2.19/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 3
- Height 8 in
- Max. Flow 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KO200K3S-75
- Zoro # G3205282
- UPC # 094704522012
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 3 |
Height | 8 in |
Diameter | 4 1/8 in |
Bag Size | 3 |
Overall Length | 8 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 15 gpm, Maximum Pressure 200 psi, Micron Rating 200 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 25m, PK20 (KO25K12S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Polyester, 90 gpm, 50m, PK20 (255043-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 1m, PK10 (255112-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (155384-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- Pentair/Pentek Filter Bags