Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 20 gpm, 10m, PK20
Mfr # 255163-75
Zoro # G2491465
product price: $255.99
/pk 20, $12.80/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 4
- Height 14 in
- Max. Flow 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255163-75
- Zoro # G2491465
- UPC # 094701082427
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Overall Length | 14 in |
Bag Size | 4 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 25 gpm, Maximum Pressure 200 psi, Micron Rating 10 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 14 in, Application High Efficiency, Bag Size 4, Collar Type Ring, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint, Surface Area 1 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- DEL CITY DIV OF ACTUANT Del City 2916 Vinyl Coated Loom Clamp, 1/2" Width, 1" Diameter, 100 per package (2916)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (155387-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 200m, PK20 (255070-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 (255042-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (KO50K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- GREENSTORY GLOBAL Size #9 5.625" Dia x 32"L 300 Micron Liquid Filter Bag (GSGWFNMO300P9S)
- Pentair/Pentek Filter Bags