Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 110 gpm, 50m, PK5
Mfr # 255132-75
Zoro # G2637555
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 32 in
- Max. Flow 80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255132-75
- Zoro # G2637555
- UPC # 094700879264
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 in |
Overall Length | 32 in |
Bag Size | 2 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 80 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 7 in, Material Polypropylene, Overall Length 32 in, Application High Efficiency, Bag Size 2, Collar Type Ring, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint, Surface Area 4 5/12 sq ft, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- KOHLER Margaux Towel Ring (16254-SN)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BL)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (NMO300K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (255170-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 75m, PK20 (KE75K3S-75)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 110 gpm, 100mic (255134-75)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (255099-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 10m, PK10 (255115-75)
- Pentair/Pentek Filter Bags