Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 40 gpm, 100m, PK20
Mfr # 255098-75
Zoro # G2890011
product price: $74.19
/pk 20, $3.71/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 4
- Height 14 in
- Max. Flow 30 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255098-75
- Zoro # G2890011
- UPC # 094700951700
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Bag Size | 4 |
Overall Length | 14 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon Shower Head (S-2252-BP)
- ANVIL 1-1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361301609)
- ZORO SELECT Float Valve, Brass, 1-1/4", Pipe Mount (R605T-1-1/4-7)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 200m, PK20 (KO200K2S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 400m, PK20 (NMO400K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 1m, PK10 (255112-75)
- PENTAIR/PENTEK Felt No.2 Size Welded, 1 Mic Poly (KE1K2S)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 25m, PK20 (255060-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (155394-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 30 gpm, 5m, PK20 (255094-75)
- Pentair/Pentek Filter Bags