Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 220 gpm, 200m, PK20
Mfr # KE200K12S-75
Zoro # G3171341
product price: $124.99
/pk 20, $6.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KE200K12S-75
- Zoro # G3171341
- UPC # 094704476551
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Overall Length | 32 in |
Bag Size | 12 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 250 psi, Micron Rating 200 micron, Diameter 8 in, Material Polyester, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 25m, PK20 (KE25K12S-75)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 110 gpm, 100mic (255134-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 5m, PK5 (255138-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 100m, PK20 (KEM100K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 200m, PK20 (KO200K2S-75)
- Pentair/Pentek Filter Bags