Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 220 gpm, 1m, PK20
Mfr # KE1K12S-75
Zoro # G2954576
product price: $170.99
/pk 20, $8.55/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KE1K12S-75
- Zoro # G2954576
- UPC # 094704508696
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Bag Size | 12 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 250 psi, Micron Rating 1 micron, Diameter 8 in, Material Polyester, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- ALLPOINTS Sink Drain (561210)
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20 (KEM800K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 200m, PK20 (KO200K2S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 1m, PK20 (KE1K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (255103-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- Pentair/Pentek Filter Bags